M8 X 50 SOCKET COUNTERSUNK 10.9 PACK OF 25


Countersunk socket

References
rubix-uk:M8X50SKTCSK-10.9/25
rubix:8842566
brand logo
brand logo
Technical specifications
Length50 mm
Material/finishingsteel
Threading diameter8 mm
See all Specifications

Product details : M8 X 50 SOCKET COUNTERSUNK 10.9 PACK OF 25


Din 7991 Grade 10.9 steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length50 mm
Material/finishingsteel
Threading diameter8 mm
Class10.9
Show UNSPSC/ECL@SS
£ 20.39 excl. VAT
/ Each
£ 24.47 incl. VAT
  • Usually arrives within 14 working days