SPARTEX VBTFPZ5X30PFA2-50-ROUND HEAD WOOD SCREWS A2-50 5X30 PZ2
Countersunk wood screws with cross recess
See technical informationReferences
Spartex:VBTFPZ5X30PFA2-50
Rubix:264A8914
Manufacturer :7997250 30
EAN:4043377185464


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX VBTFPZ5X30PFA2-50-ROUND HEAD WOOD SCREWS A2-50 5X30 PZ2
Cross recessed round head wood screws A2-50 5X30 pz2 DIN 7997
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | pozidriv (pz) |
| Standard | DIN 7997 |
| Shape of head | milled |
| Imprint size | pz2 |
| Type of threading | wood |
| Quality Grade | A2-50 |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 11.90 excl. VAT
/ 200 pieces
£ 14.28 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
30 mm