SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 2.5X16 0096225 16
Half-round slotted wood screws
See technical informationReferences
Spartex:VBTRF2,5X16PFA2-50
Rubix:268A5825
Manufacturer :0096225 16
EAN:4043377018786


Technical specifications
| Threading diameter | 2.5 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 2.5X16 0096225 16
Slotted round head wood screws A2-50 2,5X16 DIN 96
Technical specifications
Attributes
| Threading diameter | 2.5 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | slotted (sl) |
| Standard | DIN 96 |
| Shape of head | semi-round |
| Type of threading | wood |
| Quality Grade | A2-50 |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 6.40 excl. VAT
/ 500 pieces
£ 7.68 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
16 mm