SPARTEX SK-DRILL/CSK HD TERRACE SCRW /CUTT PNT A4-50 4.8X75/40 TX20
SK-Drill countersunk-head terrace screw, Cut point
See technical informationReferences
Spartex:VTSKCUT4,8X75PFA4-50
Rubix:269A1449
Manufacturer :9142448 75/40
EAN:4043377257864


Technical specifications
| Threading diameter | 4.8 mm |
|---|---|
| Length | 75 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX SK-DRILL/CSK HD TERRACE SCRW /CUTT PNT A4-50 4.8X75/40 TX20
SK-DRILL, CSK head terrace screws, cutting point A4-50 4,8X75/40 TX20
Technical specifications
Attributes
| Threading diameter | 4.8 mm |
|---|---|
| Length | 75 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | torx profile (tx) |
| Standard | non-standard |
| Shape of head | milled |
| Imprint size | t20 |
| Type of threading | wood |
| Type | cut point |
| Quality Grade | a4-50 |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 27.90 excl. VAT
/ 250 pieces
£ 33.48 incl. VAT
- Usually arrives within 14 working days