SPARTEX CROSS RECESSED ROUND HD WOOD SCR A2-50 4X35 PZ2 7997240 35
Countersunk wood screws with cross recess
See technical informationReferences
Spartex:VBTFPZ4X35PFA2-50
Rubix:268A5799
Manufacturer :7997240 35
EAN:4043377185273


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX CROSS RECESSED ROUND HD WOOD SCR A2-50 4X35 PZ2 7997240 35
Cross recessed round head wood screws A2-50 4X35 pz2 DIN 7997
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | pozidriv (pz) |
| Standard | DIN 7997 |
| Shape of head | milled |
| Imprint size | pz2 |
| Type of threading | wood |
| Quality Grade | A2-50 |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 5.78 excl. VAT
/ 200 pieces
£ 6.94 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
35 mm