ROEBUCK CHISEL HAMMER 6J 3000 BPM RB3340


Chisel Hammer

References
roebuck:7746670
rubix:7746670
brand logo
brand logo
Technical specifications
Weight1.5 kg
Air consumption400 l/min
See all Specifications

Product details : ROEBUCK CHISEL HAMMER 6J 3000 BPM RB3340


Simple air hammer for many applications Compact chisel hammer with 11 mm hex shank 11 mm shank chisel accessory Adjustable blow power Including retainer spring RC70

Technical specifications


Attributes
Weight1.5 kg
Air consumption400 l/min
Length200 mm
Sound level84.8 dB
Show UNSPSC/ECL@SS
£ 51.47 excl. VAT
/ Each
£ 61.76 incl. VAT
  • Usually arrives within 14 working days