Pneumatic hammer chiseller CP (Chicago Pneumatic)
Weight | 1.6 kg |
---|
Logistics dimensions (L x W x H) | 220x180x55 mm |
---|---|
Logistic Weight | 1850 g |
Packaged dimensions (D x W x H) | 220x180x55 mm |
Package weight | 1850 g |
Weight | 1.6 kg |
Length | 171 mm |
Handle fitting | 10.2 mm |
Usually arrives within 14 working days