Pneumatic hammer chiseller CP (Chicago Pneumatic)
Weight | 2 kg |
---|
Logistics dimensions (L x W x H) | 250x175x55 mm |
---|---|
Logistic Weight | 2200 g |
Packaged dimensions (D x W x H) | 250x175x55 mm |
Package weight | 2200 g |
Weight | 2 kg |
Length | 225 mm |
Handle fitting | 10.2 mm |
Usually arrives within 14 working days