KNIPEX 979026 CRIMP ASSORTMENT FOR CABLE CONNECTORS 265MM


Crimp Assortment

References
knipex:97 90 26
rubix:388A4171
ean:4003773079521

Product details : KNIPEX 979026 CRIMP ASSORTMENT FOR CABLE CONNECTORS 265MM


with crimping pliers 97 32 240 In a TANOS MINI-systainer® (solid plastic box). Two stackable plastic inserts with 6 trays each for connectors. With an assortment of standard cable connectors. T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®. Opening when connected: fast and simple access to content without disconnecting.

Technical specifications


Attributes
Logistics dimensions (L x W x H)265x170x67 mm
Logistic Weight1420 g
Show UNSPSC/ECL@SS
£ 140.27 excl. VAT
/ Each
£ 168.32 incl. VAT
  • Usually arrives within 14 working days