Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 974928 CRIMPING DIES AMP SUPERSEAL
KNIPEX 974928 CRIMPING DIES AMP SUPERSEAL
Crimping Die
References
knipex:
97 49 28
rubix:
388A4076
ean:
4003773083757
Technical specifications
Number of elements
1
Technical sheet / Technical file
Product details
Technical specifications
Product details : KNIPEX 974928 CRIMPING DIES AMP SUPERSEAL
Technical specifications
Attributes
Number of elements
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
182.83
excl. VAT
/
Each
£
219.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 9799173 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
KNIPEX 979022 CRIMP ASSORTMENTS 265MM
KNIPEX 9799393 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799175 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
KNIPEX 9799350 WIRE FERRULES INSULATED 200X
KNIPEX 9799334 WIRE FERRULES INSULATED 25MM 200X
KNIPEX 9799336 WIRE FERRULES INSULATED 60MM 100X
KNIPEX 9799399 WIRE FERRULES NON-INSULATED 50X
KNIPEX 9799021 BLADE TERMINAL SOCKETS BLUE 100X
KNIPEX 9799356 WIRE FERRULES INSULATED 100X
KNIPEX 9799010 BLADE TERMINAL SOCKETS RED 100X
KNIPEX 9799330 WIRE FERRULES INSULATED 050MM 200X
KNIPEX 9799394 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799391 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799335 WIRE FERRULES INSULATED 40MM 200X