ROEBUCK CRIMPING PLIERS FOR WIRE END FERRULES 140MM


Crimping plier

References
roebuck:6836163
rubix:2525372
ean:3660338342349
brand logo
brand logo
Technical specifications
Length140 mm
Min. crimping capacity0.25 mm²
Max. crimping capacity2.5 mm²
See all Specifications

Product details : ROEBUCK CRIMPING PLIERS FOR WIRE END FERRULES 140MM


Standard: DIN ISO 5743
For crimping cable ends / lugs from 0.
25 to 16 mm².
Half-round matrices for reliable crimping of the terminal with the conductor.
Polished surface, PVC dip-coated handles.

Technical specifications


Attributes
Length140 mm
Min. crimping capacity0.25 mm²
Max. crimping capacity2.5 mm²
Number of elements1
Show UNSPSC/ECL@SS
£ 28.15 excl. VAT
/ Each
£ 33.78 incl. VAT
  • In stock: Next day delivery