Crimping Die
Length | 80 mm |
---|---|
Min. crimping capacity | 4 mm² |
Max. crimping capacity | 10 mm² |
Logistics dimensions (L x W x H) | 80x50x10 mm |
---|---|
Logistic Weight | 42 g |
Length | 80 mm |
Min. crimping capacity | 4 mm² |
Max. crimping capacity | 10 mm² |
Weight | 42 g |
Usually arrives within 14 working days