Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
KNIPEX 974915 EXCHANGEABLE CRIMPING DIES
KNIPEX 974915 EXCHANGEABLE CRIMPING DIES
Crimping pliers Knipex
References
knipex:
97 49 15
rubix:
388A4062
ean:
4003773043164
Technical specifications
Length
50
mm
Min. crimping capacity
1.25
mm²
Max. crimping capacity
6
mm²
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 974915 EXCHANGEABLE CRIMPING DIES
Technical specifications
Attributes
Length
50
mm
Min. crimping capacity
1.25
mm²
Max. crimping capacity
6
mm²
Weight
56
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
221.00
excl. VAT
/
Each
£
265.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CEMBRE CRIMPSTAR HN5
KNIPEX 973906 SPARE DIE INSUL. PLUG/BUTT CON. 97330X
WEIDMULLER 9012600000 STRIPAX PZ 16
MAUN 5639-200 BOOTLACE FERRULE CRIMPER 0.5 MM TO 16 MM
KNIPEX 9749711 POSITIONING AID
KNIPEX 974926 CRIMPING DIES MINI-FITBY MOLEX LLC
KNIPEX 974970 EXCHANGEABLE CRIMPING DIES
LEGRAND 37610 STARFIX TOOL 4.0MM2 / 6.0MM2
KNIPEX 975308SB CRIMPING PLIERS F CABLE LINKS 190MM
KNIPEX 9778180TBK CRIMPING PLIERS FOR END SLEEVES TT 180MM
ENGEX ACCESSORIES 660002 COPPER TUBE RATCHET TOOL 1.5MM-16MM (L)225 MM
KNIPEX 975304SB CRIMP LEVER PLIERS 180MM
GEDORE 8142 PRECISION CRIMP WRENCH FOR INSULATED TERMINALS
KNIPEX 974994 POSITIONING AID
KNIPEX 975209SB CRIMP LEVER PLIERS 250MM