Crimping Die
Length | 50 mm |
---|---|
Min. crimping capacity | 0.5 mm² |
Max. crimping capacity | 10 mm² |
Logistics dimensions (L x W x H) | 80x50x17 mm |
---|---|
Logistic Weight | 37 g |
Length | 50 mm |
Min. crimping capacity | 0.5 mm² |
Max. crimping capacity | 10 mm² |
Number of elements | 1 |
Weight | 37 g |
Usually arrives within 14 working days