KNIPEX 9768145A CRIMPING PLIERS F. CABLE LINKS 145MM


Crimping Pliers for wire ferrules

References
knipex:97 68 145 A
rubix:2546569
ean:4003773071754
brand logo
brand logo
Technical specifications

Product details : KNIPEX 9768145A CRIMPING PLIERS F. CABLE LINKS 145MM


97 68 145 A Crimping Pliers for wire ferrules
For crimping wire ferrules according to DIN 46228 parts 1 + 4 in the range from 0.25 up to 2.5 mm². Crimping in marked trapezoidal dies for reliable connections between the sleeve and the conductor.
  • Application: Wire ferrules
  • Capacity in square millimetres: 0.25 — 2.5 mm²
  • Number of crimp profiles: 4
  • AWG: 24 — 14
  • VDE tested: yes  
  • For crimping end sleeves (ferrules) according to DIN 46228 parts 1 + 4 in the range from 0.25 up to 2.5 mm². Crimping in marked trapezoidal dies for reliable connections between the sleeve and the conductor. Vanadium electric steel. Forged, oil-hardened.

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)145x55x25 mm
    Logistic Weight175 g
    Length145 mm
    Weight175 g
    Show UNSPSC/ECL@SS
    £ 29.40 excl. VAT
    / Each
    £ 35.28 incl. VAT
    • Usually arrives within 14 working days