Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
KNIPEX 974954 EXCHANGEABLE CRIMPING DIES
KNIPEX 974954 EXCHANGEABLE CRIMPING DIES
Crimping pliers Knipex
References
knipex:
97 49 54
rubix:
388A4080
ean:
4003773041450
Technical specifications
Length
50
mm
Min. crimping capacity
0.5
mm²
Max. crimping capacity
2.5
mm²
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 974954 EXCHANGEABLE CRIMPING DIES
Technical specifications
Attributes
Length
50
mm
Min. crimping capacity
0.5
mm²
Max. crimping capacity
2.5
mm²
Weight
49
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
152.82
excl. VAT
/
Each
£
183.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK RATCHET CRIMPING TOOL
WEIDMULLER 9006120000 CTI6 CRIMPING TOOL
KNIPEX 975214 CRIMP LEVER PLIERS 195MM
KNIPEX 974970 EXCHANGEABLE CRIMPING DIES
KNIPEX 974926 CRIMPING DIES MINI-FITBY MOLEX LLC
ROEBUCK CRIMPING PLIERS FOR WIRE END FERRULES 140MM
ROEBUCK CRIMPING KIT - SMALL
KNIPEX 974908 EXCHANGEABLE CRIMPING DIES
KNIPEX 974909 EXCHANGEABLE CRIMPING DIES
KNIPEX 975238 CRIMP LEVER PLIERS PRECIFORCE 220MM
KNIPEX 9762145A CRIMPING PLIERS F. CABLE LINKS 145MM
CEMBRE CRIMPSTAR HN1
KNIPEX 975219 CRIMP LEVER PLIERS 250MM
KNIPEX 973908 SPARE DIE WIRE FERRULES 97330X 6MM
FACOM 985913 HYDRAULIC CRIMPING PLIERS FOR TUBULAR TERMINALS AND SLEEV