References
Knipex:97 21 215 C
Rubix:388A4040
EAN:4003773019701






Technical specifications
| Length | 230 mm |
|---|---|
| Min. crimping capacity | 0.5 mm² |
| Max. crimping capacity | 6 mm² |
Product details : KNIPEX 9721215C CRIMPING PLIERS 230MM
For cutting cables, stripping wires and crimping insulated and non-insulated terminals, connectors, and open connectors. Threaded holes for cutting copper or brass threaded bolts with M2.6 - M3-M3.5, M4 and M5. Screwed hinge for high stability and uniform movement. Special steel, highly resistant.
For cutting cables, stripping wire and crimping insulated and non-insulated terminals, connectors and plug type connectors. With threaded holes for cutting copper and brass screws threaded M 2.6 / M 3 / M 3.5 / M 4 and M 5. Bolted joint for higher stability and even movement. Special steel, high-strength
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 230x62x10 mm |
|---|---|
| Length | 230 mm |
| Min. crimping capacity | 0.5 mm² |
| Max. crimping capacity | 6 mm² |
| Weight | 290 g |
Show UNSPSC/ECL@SS
£ 23.96 excl. VAT
/ Each
£ 28.75 incl. VAT
- Delivery usually within ( 14 ) days