References
Knipex:97 52 06
Rubix:1251965
EAN:4003773025474






Technical specifications
| Length | 225 mm |
|---|---|
| Min. crimping capacity | 0.5 mm² |
| Max. crimping capacity | 6 mm² |
Product details : KNIPEX 975206 CRIMP LEVER PLIERS 250MM
97 52 38 KNIPEX PreciForce®
Consistently high crimping quality due to precision dies and ratchet mechanism (unlockable). Tools have been set precisely (calibrated) in the factory. Optimum transmission of force thanks to toggle lever for fatigue-reduced operation. Good handling thanks to favourable handle position, low weight, compact design and ergonomically shaped handles. Crimping die is not exchangeable.
Application: insulated and non-insulated wire ferrules Capacity in square millimetres: 0.25 — 6.0 mm² Number of crimp profiles: 5 AWG: 24 — 10
Consistently high crimping quality due to precision dies and ratchet mechanism (unlockable). Tools have been set precisely (calibrated) in the factory. Optimum transmission of force thanks to toggle lever for fatigue-reduced operation. Good handling thanks to favourable handle position, low weight, compact design and ergonomically shaped handles. Crimping die is not exchangeable.
New generation of lever action crimping pliers. For solder-free electrical connections. The ingenious lever transmission reduces the handforce up to 30% compared with regular crimping pliers. Repetitive, high crimping quality due to precision dies and integral lock (self-releasing mechanism). Tools have been set precisely (calibrated) in the factory. Two-hand operation for easy crimping of large conductor diameters. Easy handling as a result of well balanced centre of gravity, angled head and ergnomically shaped handles. Chrome vanadium electric steel in special quality, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 225x100x25 mm |
|---|---|
| Length | 225 mm |
| Min. crimping capacity | 0.5 mm² |
| Max. crimping capacity | 6 mm² |
| Weight | 565 g |
Show UNSPSC/ECL@SS
£ 125.80 excl. VAT
/ Each
£ 150.96 incl. VAT
- Delivery usually within ( 14 ) days