KNIPEX 9761145A CRIMPING PLIERS F. CABLE LINKS 145MM


Crimping Pliers for wire ferrules

References
knipex:97 61 145 A
rubix:156A1067
ean:4003773035558
brand logo
brand logo
Technical specifications
Length145 mm
Min. crimping capacity0.25 mm²
Max. crimping capacity2.5 mm²
See all Specifications

Product details : KNIPEX 9761145A CRIMPING PLIERS F. CABLE LINKS 145MM


97 61 145 A Crimping Pliers for wire ferrules
For crimping wire ferrules according to DIN 46228 parts 1 + 4 in the range from 0.25 up to 2.5 mm². Crimping in marked trapezoidal dies for reliable connections between the sleeve and the conductor.
  • Application: Wire ferrules
  • Capacity in square millimetres: 0.25 — 2.5 mm²
  • Number of crimp profiles: 4
  • AWG: 24 — 14
  • For crimping end sleeves (ferrules) according to DIN 46228 parts 1 + 4 in the range from 0.25 up to 2.5 mm². Crimping in marked trapezoidal dies for reliable connections between the sleeve and the conductor. Vanadium electric steel. Forged, oil-hardened.

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)150x84x13 mm
    Length145 mm
    Min. crimping capacity0.25 mm²
    Max. crimping capacity2.5 mm²
    Weight140 g
    Show UNSPSC/ECL@SS
    £ 23.57 excl. VAT
    / Each
    £ 28.28 incl. VAT
    • In stock: Next day delivery