References
Facom:985896
Rubix:8915628
EAN:3148519858969


Technical specifications
| Length | 255 mm |
|---|---|
| Min. crimping capacity | 10 mm² |
| Max. crimping capacity | 25 mm² |
Product details : FACOM PLIER PROD CRIMPING 985896
Production crimping pliers for end sleeves
- Easy release in case of mishandling.
- Comfortable sheathing. Cutting capacity 0.5 to 6mm².
- Easy release in case of mishandling.
- Comfortable sheathing. Cutting capacity 0.5 to 6mm².
Strengths
- Comfortable sheathing.
Technical specifications
Attributes
| Logistic Weight | 642 g |
|---|---|
| Packaged dimensions (D x W x H) | 260x80x40 mm |
| Package weight | 642 g |
| Length | 255 mm |
| Min. crimping capacity | 10 mm² |
| Max. crimping capacity | 25 mm² |
| Weight | 500 g |
Show UNSPSC/ECL@SS
£ 279.00 excl. VAT
/ Each
£ 334.80 incl. VAT
- Delivery usually within ( 14 ) days