KNIPEX 975504 CRIMP PLIERS F. CABLE LINKS 180MM
Self-Adjusting Crimping Pliers
See technical informationSee documentsReferences
Knipex:97 55 04
Rubix:238A7619
EAN:4003773084853

Technical specifications
| Length | 180 mm |
|---|---|
| Min. crimping capacity | 0.08 mm² |
| Max. crimping capacity | 16 mm² |
Documents
Product details : KNIPEX 975504 CRIMP PLIERS F. CABLE LINKS 180MM
Strengths
•Narrow handle width and improved ergonomics
Square compression now for wire ferrules up to 16 mm²
Square compression for ideal contact surfaces in the clamp connection
Suitable in particular for all twin wire ferrules up to 2 x 4 mm² or 2 x AWG 12
For crimping wire ferrules according to DIN 46228 parts 1 + 4
Self-adjustment to the size of wire ferrules required
Repetitive, high crimping quality due to ratchet mechanism (unlockable)
Tools have been set precisely (calibrated) in the factory
Optimum transmission of force thanks to toggle lever for fatigue-reduced operation
Handy shape and low weight provide high operation comfort
Special quality chrome vanadium electric steel, oil-hardened
Square compression now for wire ferrules up to 16 mm²
Square compression for ideal contact surfaces in the clamp connection
Suitable in particular for all twin wire ferrules up to 2 x 4 mm² or 2 x AWG 12
For crimping wire ferrules according to DIN 46228 parts 1 + 4
Self-adjustment to the size of wire ferrules required
Repetitive, high crimping quality due to ratchet mechanism (unlockable)
Tools have been set precisely (calibrated) in the factory
Optimum transmission of force thanks to toggle lever for fatigue-reduced operation
Handy shape and low weight provide high operation comfort
Special quality chrome vanadium electric steel, oil-hardened
Technical specifications
Attributes
| Length | 180 mm |
|---|---|
| Min. crimping capacity | 0.08 mm² |
| Max. crimping capacity | 16 mm² |
| Weight | 459 g |
Show UNSPSC/ECL@SS
£ 169.99 excl. VAT
/ Each
£ 203.99 incl. VAT
- In stock: Next day delivery











