CROMPTON CONTROLS CC1810 230V CONTACTOR 11KW (H)74 MM X (W)45 MM X (D)


Contactor

References
crompton controls:CC1810230V
rubix:234A7052
brand logo
brand logo
Technical specifications
Max. switching voltage230 V
Max. switching current32 A
See all Specifications

Product details : CROMPTON CONTROLS CC1810 230V CONTACTOR 11KW (H)74 MM X (W)45 MM X (D)


Strengths

•3 Normally Open Mains Poles
25A AC-3 Motor Load Rating
32A AC-1 Heating/Lighting rating
AC Coil fitted as standard suitable for 50/60Hz
DIN rail or screw mounting

Technical specifications


Attributes
Max. switching voltage230 V
Max. switching current32 A
Mounting typdin-rail/screw mount
Number of poles3
Show UNSPSC/ECL@SS
£ 64.05 excl. VAT
/ Each
£ 76.86 incl. VAT
  • Usually arrives within 14 working days