References
Roebuck:4971463
Rubix:016655
EAN:3660338474521

Documents
Product details : ROEBUCK 016655EU 600MM PRY BAR
Round diameter with conical end.
Technical specifications
Attributes
| Length | 600 mm |
|---|---|
| Material | steel bright zinc |
| Width | 19 mm |
Show UNSPSC/ECL@SS
£ 19.92 excl. VAT
/ Each
£ 23.90 incl. VAT
- In stock: Next day delivery
