References
Facom:77A.TOD
Rubix:1235401
EAN:3148511214480

Product details : FACOM CROSS BRACE 77A.TOD
Crossed wrenches, wheel nuts
- Wrenches suitable for dismantling wheel nuts of utility touring vehicles and trucks.
- When the key is equipped with a square, it is interchangeable.
- 77.P1: Male square 3/4 spare.
- 77.T1: Male square 1/2 spare.
- Wrenches suitable for dismantling wheel nuts of utility touring vehicles and trucks.
- When the key is equipped with a square, it is interchangeable.
- 77.P1: Male square 3/4 spare.
- 77.T1: Male square 1/2 spare.
Technical specifications
Attributes
| Logistic Weight | 1634 g |
|---|---|
| Packaged dimensions (D x W x H) | 305x305x35 mm |
| Package weight | 1689 g |
| Diameter | 22 mm |
| Length | 400 mm |
| Width | 400 mm |
| Weight | 1.75 kg |
| Square | 3/4 '' |
Show UNSPSC/ECL@SS
£ 61.99 excl. VAT
/ Each
£ 74.39 incl. VAT
- Delivery usually within ( 14 ) days
