FACOM CROSS BRACE 77A.TO

Crossed wrenches, wheel nuts

See technical information
References
Facom:77A.TO
Rubix:1235398
EAN:3148511214466
brand logo
Technical specifications
Diameter23 mm
Length400 mm
Width400 mm
See all Specifications

Product details : FACOM CROSS BRACE 77A.TO


Crossed wrenches, wheel nuts
- Wrenches suitable for dismantling wheel nuts of utility touring vehicles and trucks.
- When the key is equipped with a square, it is interchangeable.
- 77.P1: Male square 3/4 spare.
- 77.T1: Male square 1/2 spare.

Technical specifications


Attributes
Logistic Weight1648 g
Packaged dimensions (D x W x H)305x305x35 mm
Package weight1695 g
Diameter23 mm
Length400 mm
Width400 mm
Weight1.75 kg
Show UNSPSC/ECL@SS
£ 67.48 excl. VAT
/ Each
£ 80.98 incl. VAT
  • Delivery usually within ( 14 ) days