References
Roebuck:4971464
Rubix:016656
EAN:3660338474538

Documents
Product details : ROEBUCK 016656EU 750MM PRY BAR
Round diameter with conical end.
Technical specifications
Attributes
| Length | 750 mm |
|---|---|
| Material | steel bright zinc |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 40.90 excl. VAT
/ Each
£ 49.08 incl. VAT
- In stock: Next day delivery
