References
Gedore:120-350
Rubix:122A5526
Manufacturer :8769330
EAN:4010883876933

Product details : GEDORE WRECKING BAR 120-350
Wrecking bar 350 mm Made from special steel Working edges carefully hardened and tempered
Technical specifications
Attributes
| Logistic Weight | 840 g |
|---|---|
| Length | 350 mm |
| Weight | 840 g |
Show UNSPSC/ECL@SS
£ 19.63 excl. VAT
/ Each
£ 23.56 incl. VAT
- Delivery usually within ( 8 ) days
