KLINGSPOR 11574 CS310X CLOTH SPIRABAND 30 X 20 MM GRIT 50 PK50
CS 310 X Abrasive Spiraband
See technical informationReferences
Klingspor:11574
Rubix:416A2326
EAN:4014855013050

Product details : KLINGSPOR 11574 CS310X CLOTH SPIRABAND 30 X 20 MM GRIT 50 PK50
CS 310 X abras. sleeves, 30 x 20 mm grit 50
Technical specifications
Attributes
| Diameter | 30 mm |
|---|---|
| Width | 20 mm |
| Abrasive Material | aluminium oxide |
| Length | 30 mm |
| Max speed | 19100 rpm |
| Type of attachment | gk 555 rubber drum |
Show UNSPSC/ECL@SS
£ 28.33 excl. VAT
/ Each
£ 34.00 incl. VAT
- Usually arrives within 14 working days