Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Sleeves
Sleeve
ROEBUCK 886353 SPIRABAND 15 X 30 MM P50
ROEBUCK 886353 SPIRABAND 15 X 30 MM P50
Abrasives
References
roebuck:
886353
rubix:
222A5126
ean:
3660338397868
Technical specifications
Diameter
15
mm
Width
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886353 SPIRABAND 15 X 30 MM P50
AOX Spiraband
Strengths
Designed for the removal of surface defects on ferrous and non-ferrous materials
Applications
Effective on flat and contoured surfaces
Technical specifications
Attributes
Diameter
15
mm
Width
30
mm
Grain
50
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.84
excl. VAT
/
Each
£
1.01
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
PFERD 42217170 SPIRABAND GSB201463 20 X 14 X 63MM Z80 PACK 100
PFERD 42217179 SPIRABAND GSB362260 36 X 22 X 60MM Z60 PACK 100
NORTON 22X20MM80G SPIRPK100 63642539867
PFERD ATABAND GSB1020-A240 147726
1313225B-SVIK EASY FIX CLAMPING SL
PFERD 42217185 SPIRABAND GSB201463 CO-COOL 20X14X63MM P120 PK 100
PFERD 42210105 ABRAS. SPIRAL BANDS GSB4530 A60 BULK-P.
PFERD 42206305 ABRAS. SPIRAL BANDS GSB1530 CO-COOL 60
NORTON 63642566870 SPIRABANDS NORZON R822 ZIRC 30X30MM P36 PK 100
PFERD 42217181 SPIRABAND GSB362260 36 X 22 X 60MM Z120 PACK 100
PFERD 42330162 POLICAP ABRASIVE CONE PCH 20 X 16 X 85 MM A 60
PFERD 149331 SPIRAL BAND 30MM X 60G KSB3030A60 PK25
PFERD 42207508 ABRAS. SPIRAL BANDS GSB2525 A80 BULK-P.
PFERD 42217184 SPIRABAND GSB201463 CO-COOL 20X14X63MM P80 PK 100
SANDVIK A416.2-LX19-25 SPARE PARTS/ACCESSORIES 6340079