References
Draper:08402
Rubix:390A3086
Manufacturer :08402



Product details : DRAPER 08402 SANDING SLEEVE 19X115MM 6PCS
Made from high-performance aluminium oxide, these sanding sleeves are resin bonded for longevity and resistance. The electrostatic sand planting and semi-open coat aluminium oxide grain are useful for chip removal and heat dissipation. Highly durable non-tearing cloth backing. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with most spindle sanders including Draper Stock No. 10773 and 98425.
Technical specifications
Attributes
| Diameter | 19 mm |
|---|---|
| Abrasive Material | aluminium oxide |
| Length | 115 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 3.34 excl. VAT
/ Each
£ 4.01 incl. VAT
- Delivery usually within ( 7 ) days
