References
Klingspor:244634
Rubix:248A4549
EAN:4014855115082
Product details : KLINGSPOR 244634 CS310X 25 X 1065MM P80
Synthetic resin binder. Grain corundum. Tight powder. X-canvas support.
Strengths
High quality universal band for metal and wood work. Good cutting rate under strong stresses.
Applications
Application on stainless steel, wood, steel, non-ferrous metals.
Technical specifications
Attributes
| Length | 1065 mm |
|---|---|
| Width | 25 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.60 incl. VAT
- Usually arrives within 14 working days
