References
Klingspor:48821
Rubix:210A6350
EAN:4014855026852
Product details : KLINGSPOR 48821 150 X 2000MM CS310X 60 GRIT F4G ABRASIVE BELT
Synthetic resin binder. Grain corundum. Tight powder. X-canvas support.
Strengths
High quality universal band for metal and wood work. Good cutting rate under strong stresses.
Applications
Application on stainless steel, wood, steel, non-ferrous metals.
Technical specifications
Attributes
| Length | 2000 mm |
|---|---|
| Width | 150 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 10.55 excl. VAT
/ Each
£ 12.66 incl. VAT
- Usually arrives within 14 working days
