KLINGSPOR 301271 CS411XK SELF-FASTENING CLOTH DISC 150 MM GRIT 40 PK50
CS 411 XK Disc with cloth backing, self-fastening
See technical informationReferences
Klingspor:301271
Rubix:416A3027
EAN:5907560201722

Product details : KLINGSPOR 301271 CS411XK SELF-FASTENING CLOTH DISC 150 MM GRIT 40 PK50
CS 411 XK disc self-fastening, 150 mm grit 40 no hole
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 40 |
| Application | metals |
| Type of abrasive | aluminium zirconia |
| Backing material | x-cotton |
| Series | cs 411 xk |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 113.34 excl. VAT
/ Each
£ 136.01 incl. VAT
- Usually arrives within 14 working days