KLINGSPOR 367263 PS21FK SELF-FASTENING PAPER DISC 125MM GRIT 40 PK5
PS 21 FK Retail pack Abrasive paper, self-fastening
See technical informationReferences
Klingspor:367263
Rubix:417A1235

Product details : KLINGSPOR 367263 PS21FK SELF-FASTENING PAPER DISC 125MM GRIT 40 PK5
PS 21 FK disc self-fastening, 125 mm grit 40 no hole, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 40 |
| Application | metals |
| Type of abrasive | aluminium zirconia |
| Backing material | f-paper |
| Series | ps 21 fk |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 4.17 excl. VAT
/ Each
£ 5.00 incl. VAT
- Delivery usually within ( 5 ) days