KLINGSPOR 66327 CS561 FIBRE DISC 115 X 22 MM GRIT 120 ROUND HOLE PK25
CS 561 Abrasive Fibre disc
See technical informationReferences
Klingspor:66327
Rubix:416A2401
EAN:4014855060603

Product details : KLINGSPOR 66327 CS561 FIBRE DISC 115 X 22 MM GRIT 120 ROUND HOLE PK25
CS 561 fibre disc, 115 x 22 mm grit 120 round hole
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 120 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Backing material | vulcanized fibre (hard fibre backing) |
| Series | cs 561 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 14.17 excl. VAT
/ Each
£ 17.00 incl. VAT
- Usually arrives within 14 working days