KLINGSPOR 251509 PS21FK SELF-FASTEN DISC 150 MM P240 NO HOLE PK50

PS 21 FK Disc with paper backing, self-fastening

See technical information

References

Klingspor:251509
Rubix:416A2744
EAN:4014855082018
brand logo

Technical specifications

Diameter150 mm
Grain240
See all Specifications

Product details : KLINGSPOR 251509 PS21FK SELF-FASTEN DISC 150 MM P240 NO HOLE PK50


PS 21 FK disc self-fastening, 150 mm grit 240 no hole

Technical specifications


Attributes
Diameter150 mm
Grain240
Applicationmetals
Type of abrasivealuminium zirconia
Backing materialf-paper
Seriesps 21 fk
Pack quantity50
£ 23.33 excl. VAT
/ Each
£ 28.00 incl. VAT
  • Usually arrives within 14 working days