NORTON 78072718987 DFI DS 115X22 F970X NOR P80


Disc

References
norton:78072718987
rubix:256A5843
brand logo
brand logo
Technical specifications
Diameter115 mm
Grain80
See all Specifications

Product details : NORTON 78072718987 DFI DS 115X22 F970X NOR P80


Power through tough applications quickly with the next generation BlazeX STEEL

Strengths

•A new and improved ceramic grain composition : the micro-fracturing grain constantly exposed sharper grain edges to significantly increase cut rate and life, for fast and smooth cutting on carbon steel and other soft-to-grind metals
Tear resistant – heavier fibre backing for additional strength in tough applications
Available in different diameters, with a comprehensive grit range to suit your application needs

Applications

Grinding

Technical specifications


Attributes
Diameter115 mm
Grain80
ApplicationGrinding
Reaming diameter22 mm
Type of abrasiveCeramic
Show UNSPSC/ECL@SS
£ 28.49 excl. VAT
/ Each
£ 34.19 incl. VAT
  • Usually arrives within 14 working days