KLINGSPOR 72192 CS561 FIBRE DISC 115 X 22 MM GRIT 40 ROUND HOLE PK25
CS 561 Abrasive Fibre disc
See technical informationReferences
Klingspor:72192
Rubix:416A2414
EAN:4014855030347

Product details : KLINGSPOR 72192 CS561 FIBRE DISC 115 X 22 MM GRIT 40 ROUND HOLE PK25
CS 561 fibre disc, 115 x 22 mm grit 40 round hole
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 40 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Backing material | multi-layer fibre composite material |
| Series | cs 561 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 17.08 excl. VAT
/ Each
£ 20.50 incl. VAT
- Usually arrives within 14 working days