KLINGSPOR 66383 CS561 FIBRE DISC 125 X 22 MM GRIT 120 ROUND HOLE PK25
CS 561 Abrasive Fibre disc
See technical informationReferences
Klingspor:66383
Rubix:417A0998
EAN:4014855060696

Product details : KLINGSPOR 66383 CS561 FIBRE DISC 125 X 22 MM GRIT 120 ROUND HOLE PK25
CS 561 fibre disc, 125 x 22 mm grit 120 round hole
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 120 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Backing material | multi-layer fibre composite material (fibre backing) |
| Series | cs 561 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 15.00 excl. VAT
/ Each
£ 18.00 incl. VAT
- Delivery usually within ( 5 ) days