KLINGSPOR 20207 PS22K SELF-FASTENING PAPER DISC 150MM P40 NH PK50
PS 22 K Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:20207
Rubix:45011760
EAN:4014855019588

Product details : KLINGSPOR 20207 PS22K SELF-FASTENING PAPER DISC 150MM P40 NH PK50
PS 22 K disc self-fastening, 150 mm grit 40 no hole
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 40 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 22 k |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 23.38 excl. VAT
/ Each
£ 28.06 incl. VAT
- In stock: Next day delivery