KLINGSPOR 65718 CS561 FIBRE DISC 100 X 16 MM GRIT 36 ROUND HOLE PK25
CS 561 Abrasive Fibre disc
See technical informationReferences
Klingspor:65718
Rubix:80992515
EAN:4014855045198

Product details : KLINGSPOR 65718 CS561 FIBRE DISC 100 X 16 MM GRIT 36 ROUND HOLE PK25
CS 561 fibre disc, 100 x 16 mm grit 36 round hole
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Grain | 36 |
| Application | metals |
| Reaming diameter | 16 mm |
| Type of abrasive | aluminium oxide |
| Backing material | vulcanised fibre |
| Series | cs 561 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 15.56 excl. VAT
/ Each
£ 18.67 incl. VAT
- In stock: Next day delivery