KLINGSPOR 360244 PS33CK SELF-FAST. PAPER DISC 96MM GRIT 80 6 HOLE PK5
PS 33 CK Retail pack Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:360244
Rubix:416A3849

Product details : KLINGSPOR 360244 PS33CK SELF-FAST. PAPER DISC 96MM GRIT 80 6 HOLE PK5
PS 33 CK disc self-fastening, 96 mm grit 80 hole pattern GLS15, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 96 mm |
|---|---|
| Grain | 80 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | paper with kling-on hook & loop (b-weight paper) |
| Series | ps 33 ck |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 2.33 excl. VAT
/ Each
£ 2.80 incl. VAT
- Usually arrives within 14 working days