KLINGSPOR 237787 PS21FK SELF-FASTEN DISC 125 MM P400 NO HOLE PK50
PS 21 FK Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:237787
Rubix:416A2683
EAN:4014855255337

Product details : KLINGSPOR 237787 PS21FK SELF-FASTEN DISC 125 MM P400 NO HOLE PK50
PS 21 FK disc self-fastening, 125 mm grit 400 no hole
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 400 |
| Application | metals |
| Reaming diameter | 0 mm |
| Type of abrasive | aluminium zirconia |
| Backing material | f-paper |
| Series | ps 21 fk |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 22.22 excl. VAT
/ Each
£ 26.66 incl. VAT
- Usually arrives within 14 working days