References
Draper:88912
Rubix:80017636
Manufacturer :88912





Product details : DRAPER 88912 DISC SANDER 305MM 750W
For general sanding applications around the workshop. Table tilt function 0 - 45° for easier working. Mitre gauge on table. Dust extraction facility. Powerful quiet induction motor. Supplied with one 305mm 80 grit self - adhesive sanding sheet. Fitted with a cable and approved plug.
Technical specifications
Attributes
| Diameter | 305 mm |
|---|---|
| Grain | 80 |
| Application | for general sanding applications around the workshop. |
| Backing material | self-adhesive backing |
| Pack quantity | 1 |
Show UNSPSC/ECL@SS
£ 216.65 excl. VAT
/ Each
£ 259.98 incl. VAT
- Delivery usually within ( 7 ) days
