KLINGSPOR 72633 PS22K SELF-FASTENING PAPER DISC 150 MM P60 8 HOLE PK50
PS 22 K Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:72633
Rubix:416A2418
EAN:4014855046270

Product details : KLINGSPOR 72633 PS22K SELF-FASTENING PAPER DISC 150 MM P60 8 HOLE PK50
PS 22 K disc self-fastening, 150 mm grit 60 hole pattern GLS2
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 60 |
| Application | construction materials |
| Reaming diameter | 65 mm |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 22 k |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 35.00 excl. VAT
/ Each
£ 42.00 incl. VAT
- Usually arrives within 14 working days