KLINGSPOR 11050 CS561 FIBRE DISC 150X22MM P120 STAR SHAPED HOLE PK25
CS 561 Abrasive Fibre disc
See technical informationReferences
Klingspor:11050
Rubix:417A0741
EAN:4014855023158

Product details : KLINGSPOR 11050 CS561 FIBRE DISC 150X22MM P120 STAR SHAPED HOLE PK25
CS 561 fibre disc, 150 x 22 mm grit 120 star shaped hole
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 120 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Backing material | vulcanised fibre (vulcanised fibre backing) |
| Series | cs 561 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 22.92 excl. VAT
/ Each
£ 27.50 incl. VAT
- Delivery usually within ( 5 ) days