KLINGSPOR 147125 PS33BK SELF-FASTEN DISC 150 MM P400 6 HOLE PK100
PS 33 BK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:147125
Rubix:416A2542
EAN:4014855027859

Product details : KLINGSPOR 147125 PS33BK SELF-FASTEN DISC 150 MM P400 6 HOLE PK100
PS 33 BK disc self-fastening, 150 mm grit 400 hole pattern GLS3
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 400 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | b-paper |
| Series | ps 33 bk |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 55.00 excl. VAT
/ Each
£ 66.00 incl. VAT
- Usually arrives within 14 working days