KLINGSPOR 11061 CS561 FIBRE DISC 180X22MM P40 STAR SHAPED HOLE PK25
CS 561 Abrasive Fibre disc
See technical informationReferences
Klingspor:11061
Rubix:417A0743
EAN:4014855013692

Product details : KLINGSPOR 11061 CS561 FIBRE DISC 180X22MM P40 STAR SHAPED HOLE PK25
CS 561 fibre disc, 180 x 22 mm grit 40 star shaped hole
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Grain | 40 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Backing material | vulcanized fiber |
| Series | cs 561 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 32.92 excl. VAT
/ Each
£ 39.50 incl. VAT
- Delivery usually within ( 5 ) days