3M 27744 CUBITRON II FIBRE DISC 987C 178MMX22MM 36+ SLOTTED


3M™ Cubitron™ II Fibre Disc 987C

References
3m:27744
rubix:2017076
manufacturer :7000045188
ean:00051141277448
brand logo
brand logo
Technical specifications
Diameter180 mm
Grain36
See all Specifications

Product details : 3M 27744 CUBITRON II FIBRE DISC 987C 178MMX22MM 36+ SLOTTED


Designed for stainless steel and other heat-sensitive applications, the proprietary 3M™ Precision Shaped Grain technology improves disc life (up to 2 times or more), cuts faster and can increase productivity compared to other leading ceramic discs. Takes time out of edge chamfering, bevelling and removing stainless steel welds, mill scale, pits and imperfections, machining grooves and more to deliver a lower cost per grind.
3M™ Cubitron™ II Fibre Disc 987C gives a higher cut rate, greater durability and longer life than other fibre discs and grinding discs. Our discs use 3M Precision Shaped Grain combined with a stiff fibre backing for increased productivity on medium to heavy duty operations.

Strengths

Engineered to cut faster and last longer than competitive ceramic products;Stiff fibre backing and strong resin bond provide durability and tear resistance during heavyweight applications;Contains 3M Precision Shaped Grain which runs significantly cooler and longer than rival products, completing more parts per disc for less disc changes;Incorporated grinding aid reduces grinding temperatures on heat sensitive alloys, increasing longevity;Rigid hub offers firm support to fibre disc face plate;Buy disc pad face plates and fibre discs separately

Applications

Ideal for weld removal, bevelling, grinding and blending among many other applications;Use to remove mill scale, pits and imperfections

Technical specifications


Attributes
Package weight72,32 g
Diameter180 mm
Grain36
ApplicationGrinding;Weld Grinding
Reaming diameter22 mm
Type of abrasiveCoated
Show UNSPSC/ECL@SS
£ 4.61 excl. VAT
/ Each
£ 5.53 incl. VAT
  • Usually arrives within 14 working days