KLINGSPOR 351146 CS561 FIBRE DISC 115 X 22 MM GRIT 80 X-LOCK PK25
CS 561 Abrasive Fibre disc
See technical informationReferences
Klingspor:351146
Rubix:416A3665
EAN:4014855376346

Product details : KLINGSPOR 351146 CS561 FIBRE DISC 115 X 22 MM GRIT 80 X-LOCK PK25
CS 561 fibre disc, 115 x 22 mm grit 80 X-LOCK
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 80 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Backing material | heavy vulcanized fibre |
| Series | cs 561 x-lock |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 13.33 excl. VAT
/ Each
£ 16.00 incl. VAT
- Usually arrives within 14 working days